Heat Shrink Thin, .38"(9.5mm) Dia, White

Item #: 0669546

Cat #: HSTT38-48-Q10

UPC: 074983906512

$ 6.46 EA
Company wide:
22 in stock
Thin wall heat shrink, .38" (9.5mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.

Overview

Thin wall heat shrink, .38" (9.5mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.

Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.

Also known as: 074983906512, HSTT38-48-Q10, PDTHSTT3848Q10

Specifications

Diameter: 3/8 in
Length: 4 in
Color: White
Diameter: 3/8 in
Color: White
Length: 4 in