Cable Tray, 4" Deep, 8" Wide, 10' Long

Item #: 0669500

Cat #: CF105200EZ

UPC: 800388000780

$ 224.41 EA
Company wide:
0 in stock
Documents & Guides
Cable Tray, 4" Depth x 8" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

Overview

Cable Tray, 4" Depth x 8" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388000780, CF105200EZ, CBFCF105200EZ

Specifications

Width: 8 in
Height: 4 in
Material: Steel
Length: 10 ft
Width: 8 in
Material: Steel
Height: 4 in
Length: 10 ft