Meter Socket, 100A, 4 Jaw, NEMA 3R, OH, 1" Cast Hub

Item #: 0669495

Cat #: AP2300-03

UPC: 784572110830

$ 72.53 EA
Company wide:
152 in stock
Documents & Guides
Meter Socket, 100 Amp, 4 Jaw, NEMA 3R, OH, 1 Inch, Cast Hub, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 100 Amp, 4 Jaw, NEMA 3R, OH, 1 Inch, Cast Hub, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Milbank does much more than single position meter sockets, however, there’s a reason we’re known for the meter sockets we create. We offer hundreds of different types of single position, residential, self-contained meter sockets that are approved by utilities across the United States and around the world. Milbank residential meter sockets are so common, in fact, that you’re more likely to have one on the side of your house than a Ford parked in your driveway.

Also known as: 784572110830, AP2300-03, MLBAP230003, Banjo, Do dad

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Type: Meter Socket
Standards: California Proposition 65
Amps: 100
Phase: 1
Standards: California Proposition 65
Mounting: Surface
Type: Meter Socket