Basket Cable Tray, 2" D x 24" W x 10' L

Item #: 0669494

Cat #: 401

UPC: 800388000537

$ 236.60 EA
Company wide:
0 in stock
Documents & Guides
Basket Type Cable Tray, 2" Deep x 24" Wide x 10' Long

Overview

Basket Type Cable Tray, 2" Deep x 24" Wide x 10' Long

2 inch x 24 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Electro-Zinc finish is perfect for indoor applications

Also known as: 800388000537, 401, CBFCF54600EZ

Specifications

Width: 24 in
Height: 4 in
Material: Steel
Length: 10 ft
Width: 24 in
Material: Steel
Height: 4 in
Length: 10 ft