Cf54/500ez - Cablofil Cable Tray

Item #: 0669476

Cat #: 301

UPC: 800388000490

$ 231.72 EA
Company wide:
1 in stock
Documents & Guides
Cbf Cf 54/500 Ez 2"dx20"wx10' cable Tray Electrozinc

Overview

Cbf Cf 54/500 Ez 2"dx20"wx10' cable Tray Electrozinc
Also known as: 800388000490, 301, CBFCF54500EZ

Specifications

Width: 20 in
Length: 10 ft
Width: 20 in
Length: 10 ft