14THHN/THWN-2CSTRYEL/GRAY/BLUEX2500

Item #: 0669474

Cat #: 14THHNCSTRYELGRABL

UPC:

Company wide:
0 in stock
Documents & Guides
14THHN/THWN-2CSTRYEL/GRAY/BLUEX2500

Overview

14THHN/THWN-2CSTRYEL/GRAY/BLUEX2500
Also known as: 14THHNCSTRYELGRABL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Yellow/Gray/Blue
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Color: Yellow/Gray/Blue