Heat Shrink Thin, .25"(6.4mm) Dia, Clear

Item #: 0669472

Cat #: HSTT25-DC

UPC: 074983915637

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .25" (6.4mm) diameter, clear cross-linked polyolefin, 500 ft. (152.4m) per reel.

Overview

Thin wall heat shrink, .25" (6.4mm) diameter, clear cross-linked polyolefin, 500 ft. (152.4m) per reel.
Also known as: 074983915637, HSTT25-DC, PDTHSTT25DC

Specifications

Color: Clear
Material: Polyolefin
Length: 500 ft
Color: Clear
Length: 500 ft
Material: Polyolefin