Heat Shrink Thin, .25"(6.4mm) Dia, Blue

Item #: 0669469

Cat #: HSTT25-D6

UPC: 074983915415

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .25" (6.4mm) diameter, blue cross-linked polyolefin, 500 ft. (152.4m) per reel.

Overview

Thin wall heat shrink, .25" (6.4mm) diameter, blue cross-linked polyolefin, 500 ft. (152.4m) per reel.
Also known as: 074983915415, HSTT25-D6, PDTHSTT25D6

Specifications

Color: Blue
Type: Heat Shrink
Length: 500 ft
Color: Blue
Length: 500 ft
Type: Heat Shrink