Machine Screw, Pan Head, Stainless, #8-32 x 2"

Item #: 0669411

Cat #: PMS8322

UPC: 781002701323

$ 0.72 EA
Company wide:
300 in stock
Documents & Guides
Machine Screw, Pan Head, Stainless, #8-32 x 2 Inch

Overview

Machine Screw, Pan Head, Stainless, #8-32 x 2 Inch

Stainless Steel Machine Screws are uniformly threaded screws designed to be fastened into tapped holes, or used in conjunction with stainless steel nuts to join two or more assemblies together. Typical applications include fastening components of machines, tools, appliances, and electronic devices in environments where corrosion resistance is the primary concern. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Machine Screws.

Also known as: 781002701323, PMS8322, DOTPMS8322

Specifications

Length: 2 in
Drive: Phillips
Screw Head: Pan
Material: Stainless Steel
Size: 8-32
Length: 2 in
Screw Head: Pan
Size: 8-32
Drive: Phillips
Material: Stainless Steel