14/5 THHN/THWN Unshielded Tray Cable

Item #: 0669393

Cat #: A11405

UPC:

Company wide:
0 in stock
Documents & Guides
(5) 14 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange. Yellow, Brown, Red/Black Stripe, Blue/Black Stripe, Orange/Black Stripe.

Overview

(5) 14 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange. Yellow, Brown, Red/Black Stripe, Blue/Black Stripe, Orange/Black Stripe.

VNTC cable, which stands for Vinyl Nylon Tray Cable, is a type of instrumentation cable commonly used in industrial settings. It's a versatile cable with a PVC jacket and nylon-coated PVC insulation on the conductors. VNTC cable can be used in various applications, including cable trays, conduit, direct burial, and even as submersible pump cable.

Also known as: A11405, OMNA11405

Specifications

Conductors: 5
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Shielding: Unshielded
Conductors: 5
Material: Copper
Volts AC: 600
Shielding: Unshielded
Jacket: PVC
Color: Black
Gauge: 14 AWG