Heat Shrink Thin, .25"(6.4mm) Dia, Yello

Item #: 0669390

Cat #: HSTT25-D4

UPC: 074983915217

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .25" (6.4mm) diameter, yellow cross-linked polyolefin, 500 ft. (152.4m) per reel.

Overview

Thin wall heat shrink, .25" (6.4mm) diameter, yellow cross-linked polyolefin, 500 ft. (152.4m) per reel.
Also known as: 074983915217, HSTT25-D4, PDTHSTT25D4

Specifications

Type: Heat Shrink
Length: 500 ft
Color: Yellow
Type: Heat Shrink
Color: Yellow
Length: 500 ft