12 THHN/THWN-2 SOL TRC RED/BLUE 2500

Item #: 0669382

Cat #: 12THHNCSOLREDWBLUE

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 THHN/THWN-2 SOL TRC RED/BLUE 2500

Overview

12 THHN/THWN-2 SOL TRC RED/BLUE 2500
Also known as: 12THHNCSOLREDWBLUE

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Red/Blue
Stranding: Solid
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Color: Red/Blue
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Solid