35W T4 Halogen Lamp, Clear

Item #: 0669376

Cat #: S4621

UPC: 045923046216

$ 9.82 EA
Company wide:
0 in stock
35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 400 Lumens; Double Loop Base; 120 Volt

Overview

35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 400 Lumens; Double Loop Base; 120 Volt
Also known as: 045923046216, S4621, SATS4621

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Lumens: 400
Color: Clear
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin Looped (G9)
Wattage: 35
Lumens: 400
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 120
Dimmable: Yes
Base: 2-Pin Looped (G9)