Self-Contained Adjustable-Field Sensor

Item #: 0669358

Cat #: Q60BB6LAF1400Q

UPC:

Company wide:
2 in stock
Documents & Guides
Q45 Series: Diffuse, Range: 1.8 m, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, Quick-Disconnect Connector

Overview

Q45 Series: Diffuse, Range: 1.8 m, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, Quick-Disconnect Connector
Also known as: Q60BB6LAF1400Q, BANQ60BB6LAF1400Q

Specifications

Material: Thermoplastic
IP/NEMA Rating: IP67, NEMA 6
Material: Thermoplastic
IP/NEMA Rating: IP67, NEMA 6