Raceway, Metallic, Cover Plate, Duplex Installed - Blank

Item #: 0669256

Cat #: V4047WX

UPC: 786776050882

$ 27.52 EA
Company wide:
0 in stock

Overview

Steel, 2-Gang, Duplex Receptacle and Blank Opening Cover, 4000 Series. Size: 5-1/8" Length. Ivory.

Includes one Pass and Seymour Duplex Receptacle with 12" wire leads installed on bracket. 

Also known as: 786776050882, V4047WX, WMDV4047WX

Specifications

Length: 5 1/8 in
Color: Ivory
Material: Steel
Length: 5 1/8 in
Material: Steel
Color: Ivory