$ 738.99 EA
Company wide:
0
in stock
Documents & Guides
VJB Flat Cover Bonded Window Type 4X, 19.32x17.32x9.58, Lt Gray, FRP, HWPL
Overview
VJB Flat Cover Bonded Window Type 4X, 19.32x17.32x9.58, Lt Gray, FRP, HWPL
VJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394016209, VJB1816HWPL2, HOFVJB1816HWPL2
Features & Benefits
- Available sized from 6x6 (152x152mm) to 30x24 (762x610mm)
- All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States
- Enclosures are maintenance free and corrosion resistant
- Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP)
- Polyurethane foam-in-place gasket
- 1/4” transparent Lexan™ window
- Molded mounting flanges and cover corner ribs increase enclosure strength
- Enclosures can be modified to customer specifications
Specifications
| Depth: | 10 in |
| Mounting: | Surface |
| Color: | Gray |
| Height: | 18 in |
| Material: | Fiberglass |
| Width: | 16 in |
| IP/NEMA Rating: | NEMA 4X |
| Depth: | 10 in |
| Color: | Gray |
| Material: | Fiberglass |
| IP/NEMA Rating: | NEMA 4X |
| Mounting: | Surface |
| Height: | 18 in |
| Width: | 16 in |