CC 600 12AWG/7c UL/CSA AWM Flexible Control Cable

Item #: 0669228

Cat #: 2041207

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
CC600 Oil Resistant Multiconductor PVC Flexible Control Cable 12/7C UL CSA 600V

Overview

CC600 Oil Resistant Multiconductor PVC Flexible Control Cable 12/7C UL CSA 600V
Also known as: 2041207, SAB02041207

Specifications

Type: Chemical Resistant
Material: Copper, PVC
Color: Gray
Volts AC: 600
Stranding: Stranded
Type: Chemical Resistant
Color: Gray
Stranding: Stranded
Material: Copper, PVC
Volts AC: 600