This product has been discontinued.

Orange Enamel Spray Paint, All Purpose - 10oz Aerosol Can
Item #: 0669203
Cat #: 18004
UPC: 078254180045
Company wide:
0
in stock
Discontinued
All Purpose Enamel Spray Paint, Color: Orange, Includes: (1) 10 oz Aerosol Spray Can ***DISCONTINUED***
Overview
All Purpose Enamel Spray Paint, Color: Orange, Includes: (1) 10 oz Aerosol Spray Can ***DISCONTINUED***
Versatile, general-purpose, quick drying, non-fading coating for use in exterior and interior applications. Recommended for general use in every day factory and contractor applications.
Also known as: 078254180045, 18004, CRC18004
Specifications
| Type: | Paint |
| Size: | 10, 10 oz |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Type: | Paint |
| Color: | Orange |
| Size: | 10, 10 oz |
| Standards: | California Proposition 65 |