This product has been discontinued.
1
more

Raceway Base, 4000 Series, Steel, 5-1/2" Wide x 10' Long
Item #: 0669177
Cat #: DS4000B
UPC: 786776081183
Company wide:
0
in stock
Discontinued
Documents & Guides
Steel, Base, 4000 Series., 10' Length, 5-1/2" Width, 2" Height, Galvanized
Overview
Steel, Base, 4000 Series., 10' Length, 5-1/2" Width, 2" Height, Galvanized
4000 Designer Series™ Raceway represents a significant advancement in both the design and functionality of surface-mounted raceway systems. Design improvements not only make the raceway easier to install and wire, they result in a more functional, higher capacity system with a more appealing streamlined appearance. Unique adaptable fittings, multiple activation options, upgraded color options and a host of design improvements all contribute to the overall benefits and advantages of this innovative product. Listed below are the full range of improvements that have been incorporated into this industry-leading raceway system.
Also known as: 786776081183, DS4000B, WMDDS4000B
Specifications
| Material: | Steel |
| Length: | 5 1/2 in |
| Material: | Steel |
| Length: | 5 1/2 in |