Panel For Junction Box, 16" x 14", Steel

Item #: 0669169

Cat #: A16P14G

UPC: 783510261092

$ 40.94 EA
Company wide:
1 in stock
Documents & Guides
Panel For Junction Box, 16 Inch x 14 Inch, Material: Steel, Finish: Conductive

Overview

Panel For Junction Box, 16 Inch x 14 Inch, Material: Steel, Finish: Conductive

nVent HOFFMAN HOFA16P14G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510261092, A16P14G, HOFA16P14G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Weight: 4 lb
Height: 14.750 in
Finish: Galvanized
Weight: 4 lb
Finish: Galvanized
Height: 14.750 in