NEMA 12 48.00 WIRING TROUGH

Item #: 0669164

Cat #: 8848-12WT

UPC: 782051164305

$ 1427.92 EA
Company wide:
0 in stock
Documents & Guides
NEMA 12 48.00 WIRING TROUGH

Overview

NEMA 12 48.00 WIRING TROUGH
Also known as: 782051164305, 8848-12WT, CIR884812WT

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
Color: Gray
Material: Steel
Length: 48 in
Width: 8 in
Height: 8 in