Weatherproof Cover, 1-Gang, Duplex, Horizontal, Aluminum, Bronze

Item #: 0669155

Cat #: 5180-2

UPC: 050169518021

$ 6.46 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Horizontal Mount, Type: Duplex, Zinc Die Cast

Overview

Weatherproof Cover, 1-Gang, Horizontal Mount, Type: Duplex, Zinc Die Cast

This 1-gang horizontal weatherproof duplex cover features rugged die-cast construction for dependable durability in outdoor applications. Its advanced powder-coat finish delivers maximum weatherability and scratch resistance, while the self-closing lid helps maintain weatherproof protection when the receptacle is not in use. Each cover includes a gasket, mounting hardware, and multi-lingual instructions for a complete and convenient installation.

Also known as: 050169518021, 5180-2, RAC51802

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specifications

Material: Die Cast Aluminum
Gangs: 1
Color: Bronze
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Bronze
Gangs: 1
Standards: California Proposition 65