90 Sweep Elbow

Item #: 0669083

Cat #: F2290SEGV

UPC: 783510880101

$ 165.61 EA
Company wide:
0 in stock
Galvanized 90-Degree Sweep Elbow, 2.50x2.50, Steel

Overview

Galvanized 90-Degree Sweep Elbow, 2.50x2.50, Steel

90-Degree Sweep Elbow for large-radius turns.

Also known as: 783510880101, F2290SEGV, HOFF2290SEGV

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Plain
Height: 2 1/2 in
Material: Steel