
Company wide:
0
in stock
25 Watt R14 Stubby Incandescent; Clear; 1500 Average rated hours; 135 Lumens; Medium Base; 120 Volt
Overview
25 Watt R14 Stubby Incandescent; Clear; 1500 Average rated hours; 135 Lumens; Medium Base; 120 Volt
Also known as: 045923036019, S3601, SATS3601
Specifications
| Color: | Clear |
| Base: | Medium Screw (E26) |
| Shape: | R14 (Blown Reflector) |
| Volts AC: | 120 |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 135 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Light Technology: | Incandescent |
| Color: | Clear |
| Shape: | R14 (Blown Reflector) |
| Wattage: | 25 |
| Lumens: | 135 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |