Terminal Block, End Cover, for 5.2mm Blocks, Gray, XB Style

Item #: 0669058

Cat #: XBACUT10

UPC: 782116925902

$ 1.19 EA
Company wide:
104 in stock
End Stop. Type: XB. Color: Gray.

Overview

End Stop. Type: XB. Color: Gray.
Also known as: 782116925902, XBACUT10, CUTXBACUT10

Specifications

Type: Terminal Block, End Cover
Mounting: DIN Rail
Color: Gray
Type: Terminal Block, End Cover
Color: Gray
Mounting: DIN Rail