5mm Marker Strips Marked 131-140, Vertical

Item #: 0669054

Cat #: XBMZB5V/131

UPC: 786685216072

$ 3.09 EA
Company wide:
0 in stock
Documents & Guides
5mm Marker Strips Marked 131-140, Vertical

Overview

5mm Marker Strips Marked 131-140, Vertical
Also known as: 786685216072, XBMZB5V/131, CUTXBMZB5V131

Specifications

Mounting: Vertical
Color: White
Range: #131 - 140
Size: 5.200 mm
Mounting: Vertical
Range: #131 - 140
Color: White
Size: 5.200 mm