END STOP 35MM RAIL SNAP=ON MOUNT

Item #: 0669048

Cat #: XBAES35N

UPC: 782116925766

$ 1.95 EA
Company wide:
80 in stock
Documents & Guides
Eaton, Eaton, IEC-XB Series Snap-On End Stop (N), 35mm rail

Overview

Eaton, Eaton, IEC-XB Series Snap-On End Stop (N), 35mm rail
Also known as: 782116925766, XBAES35N, CUTXBAES35N

Specifications

Type: End Stop
Type: End Stop