Reflector Trim, 5", Deep Anodized Specular Gold

Item #: 0669029

Cat #: 1045

UPC: 784197120672

Company wide:
0 in stock
Documents & Guides
Reflector Trim, 5", Deep Anodized Specular GoldReflector Trim, 5", Deep Anodized Specular Gold

Overview

Reflector Trim, 5", Deep Anodized Specular GoldReflector Trim, 5", Deep Anodized Specular Gold
Also known as: 784197120672, 1045, LOL1045

Specifications

Type: Reflector Trim
Diameter: 5 in
Color: Gold
Type: Reflector Trim
Color: Gold
Diameter: 5 in