Wetguard Locking Connector

Item #: 0668996

Cat #: 27W09

UPC: 078477967966

$ 98.44 EA
Company wide:
4 in stock
20 Amp 120/208 Volt, 3PY, Non-NEMA, Locking Connector, Industrial Grade, Non-Grounding, Wetguard, Yellow

Overview

20 Amp 120/208 Volt, 3PY, Non-NEMA, Locking Connector, Industrial Grade, Non-Grounding, Wetguard, Yellow

20 Amp 120/208 Volt, 3PY, Non-NEMA, Locking Connector, Industrial Grade, Non-Grounding, Wetguard, Yellow

Also known as: 078477967966, 27W09, LEV27W09

Specifications

Phase: 3
Mounting: Cable
Type: Locking Connector
NEMA Configuration: Non-Nema, WD-6
Amps: 20
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Phase: 3
Type: Locking Connector
Amps: 20
Color: Yellow
Mounting: Cable
NEMA Configuration: Non-Nema, WD-6
Material: Thermoplastic Vulcanizate (TPV)