Blockade RETR BELT BAR POST YL YL

Item #: 0668922

Cat #: PBB0179YEL

UPC: 613056063556

Call for price
Company wide:
0 in stock
Documents & Guides
Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, powder-coated finish accepts up to three belt ends

Overview

Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, powder-coated finish accepts up to three belt ends
Also known as: 613056063556, PBB0179YEL, PDTPBB0179YEL

Specifications

Material: Polyester, Steel
Color: Yellow
Material: Polyester, Steel
Color: Yellow