Blockade RETR BELT BAR POST YL BK

Item #: 0668903

Cat #: PBB0179BLK

UPC: 613056063532

Call for price
Company wide:
0 in stock
Documents & Guides
Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, powder-coated finish accepts up to three belt ends

Overview

Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, powder-coated finish accepts up to three belt ends
Also known as: 613056063532, PBB0179BLK, PDTPBB0179BLK

Specifications

Color: Yellow/Black
Material: Polyester, Steel
Color: Yellow/Black
Material: Polyester, Steel