Blockade RETR BELT BAR POST BK RD

Item #: 0668892

Cat #: PBB0178RED

UPC: 613056063518

Call for price
Company wide:
0 in stock
Documents & Guides
Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, powder-coated finish accepts up to three belt ends

Overview

Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, powder-coated finish accepts up to three belt ends
Also known as: 613056063518, PBB0178RED, PDTPBB0178RED

Specifications

Material: Polyester, Steel
Color: Black/Red
Material: Polyester, Steel
Color: Black/Red