SUPER LAG RENEWABLE FUSE 10/600

Item #: 0668890

Cat #: RES-10

UPC: 051712110105

$ 160.85 EA
Company wide:
0 in stock
Documents & Guides
10A 600V Class H Non-Time Delay Fuse

Overview

10A 600V Class H Non-Time Delay Fuse
Also known as: 051712110105, RES-10, BUSRES10

Specifications

Amps: 10
Type: Renewable Fuse
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Speed: Time Lag
Amps: 10
Volts AC: 600
Interrupt Rating DC: 10 kA
Type: Renewable Fuse
Mounting: Cartridge
Speed: Time Lag