Blockade RETR BELT BAR POST BK BK

Item #: 0668888

Cat #: PBB0178BLK

UPC: 613056063501

Call for price
Company wide:
0 in stock
Documents & Guides
Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, powder-coated finish accepts up to three belt ends

Overview

Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, powder-coated finish accepts up to three belt ends
Also known as: 613056063501, PBB0178BLK, PDTPBB0178BLK

Specifications

Material: Polyester, Steel
Color: Black
Material: Polyester, Steel
Color: Black