Blockade RETR BELT BAR POST BS RD

Item #: 0668870

Cat #: PBB0177RED

UPC: 613056063488

Call for price
Company wide:
0 in stock
Documents & Guides
Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, brushed steel finish accepts up to three belt ends

Overview

Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, brushed steel finish accepts up to three belt ends
Also known as: 613056063488, PBB0177RED, PDTPBB0177RED

Specifications

Color: Red
Material: Polyester, Steel
Color: Red
Material: Polyester, Steel