Blockade RETR BELT BAR POST BS BK

Item #: 0668865

Cat #: PBB0177BLK

UPC: 613056063471

Call for price
Company wide:
0 in stock
Documents & Guides
Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, brushed steel finish accepts up to three belt ends

Overview

Retractable Belt Tape Barriers used to control pedestrian traffic in your facility, 2.5in diameter x 38in post with 14in diameter weighted base, Durable steel post, head, and base with scratch-resistant, brushed steel finish accepts up to three belt ends
Also known as: 613056063471, PBB0177BLK, PDTPBB0177BLK

Specifications

Color: Silver/Black
Material: Polyester, Steel
Color: Silver/Black
Material: Polyester, Steel