TRAFFIC CONE, 36.00", 12 LB, ORANGE

Item #: 0668801

Cat #: PBB0170

UPC: 613056062269

Call for price
Company wide:
0 in stock
Documents & Guides
Traffic cone ideal for marking hazardous areas, 36in, 12lb, Durable, flexible spring-back design, Molded PVC plastic with UV stabilizers for outdoor fade resistance, Stackable for easy transport and storage, Designed to meet MUTCD specifications and appli

Overview

Traffic cone ideal for marking hazardous areas, 36in, 12lb, Durable, flexible spring-back design, Molded PVC plastic with UV stabilizers for outdoor fade resistance, Stackable for easy transport and storage, Designed to meet MUTCD specifications and appli
Also known as: 613056062269, PBB0170, PDTPBB0170

Specifications

Color: Red/Orange
Material: PVC
Color: Red/Orange
Material: PVC