Tvss 4 In 1 20ahos Rd

Item #: 0668793
Cat #: 8490-R
UPC: 078477851463
$ 91.56 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Grounding, Surge W/ Indicator Light, Side Wired, Steel Strap - Red

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Grounding, Surge W/ Indicator Light, Side Wired, Steel Strap - Red
20 Amp, 125 Volt, 4-In-1 Receptacle, Straight Blade, Industrial Series Extra Heavy Duty Hospital Grade, Grounding, Surge with Indicator Light, Red
Also known as: 078477851463, 8490-R, LEV8490R

Specifications

Type: Grounding
Material: Polycarbonate, Nylon
Color: Red
Type: Grounding
Color: Red
Material: Polycarbonate, Nylon

Customer Reviews

No reviews for this product
(0)