TRAFFIC CONE, 28.00", 7 LB, FL LIME-GN

Item #: 0668776

Cat #: PBB0168

UPC: 613056062306

Call for price
Company wide:
0 in stock
Documents & Guides
Traffic cone ideal for marking hazardous areas, 28in, 7lb, Durable, flexible spring-back design, Molded PVC plastic with UV stabilizers for outdoor fade resistance, Stackable for easy transport and storage, Designed to meet MUTCD specifications and applic

Overview

Traffic cone ideal for marking hazardous areas, 28in, 7lb, Durable, flexible spring-back design, Molded PVC plastic with UV stabilizers for outdoor fade resistance, Stackable for easy transport and storage, Designed to meet MUTCD specifications and applic
Also known as: 613056062306, PBB0168, PDTPBB0168

Specifications

Color: Green, Yellow
Material: PVC
Color: Green, Yellow
Material: PVC