
Fence Post Ground Connector, 6", 2/0 AWG to 250 MCM
Item #: 0668767
Cat #: GAR8629
UPC: 781810030929
Company wide:
0
in stock
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 6 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 6 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810030929, GAR8629, BURGAR8629
Specifications
| Material: | Copper |
| Diameter: | 6 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2/0 - 250 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Diameter: | 6 in |
| Allowable Gauge Range: | 2/0 - 250 |