TRAFFIC CONE, 28.00", 7 LB, ORANGE

Item #: 0668758

Cat #: PBB0167

UPC: 613056062245

Call for price
Company wide:
0 in stock
Documents & Guides
Traffic cone ideal for marking hazardous areas, 28in, 7lb, Durable, flexible spring-back design, Molded PVC plastic with UV stabilizers for outdoor fade resistance, Stackable for easy transport and storage, Designed to meet MUTCD specifications and applic

Overview

Traffic cone ideal for marking hazardous areas, 28in, 7lb, Durable, flexible spring-back design, Molded PVC plastic with UV stabilizers for outdoor fade resistance, Stackable for easy transport and storage, Designed to meet MUTCD specifications and applic
Also known as: 613056062245, PBB0167, PDTPBB0167

Specifications

Color: Red/Orange
Material: PVC
Color: Red/Orange
Material: PVC