3 Hp, KBAC, VFD, N4X

Item #: 0668746

Cat #: 9530

UPC: 024822095303

$ 596.64 EA
Company wide:
10 in stock
KBAC Series General Purpose Drive. Input: 400/460V AC, 3-Phase. 5.3 Amp. Output: 0-400/460V AC, 3-Phase, 4.6 Amp, 3 Hp. NEMA 4X. Color: Black. KB Electronics Model: KBAC-45

Overview

KBAC Series General Purpose Drive. Input: 400/460V AC, 3-Phase. 5.3 Amp. Output: 0-400/460V AC, 3-Phase, 4.6 Amp, 3 Hp. NEMA 4X. Color: Black. KB Electronics Model: KBAC-45

KB’s AC drives provide variable speed for 3ph AC Induction motors from 1/8 through 10 horsepower. For OEM applications, custom drives are also available for Brushless DC, PMSM, PSC, and Shaded Pole motors. They are available in 115, 208/230, and 400/460 VAC - 50/60 Hz with 1ph and 3ph input.

Also known as: 024822095303, 9530, KBE9530

Specifications

Phase: 3
Volts AC: 480
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: NEMA 4X
Phase: 3
Horsepower: 3
IP/NEMA Rating: NEMA 4X
Volts AC: 480
Type: Variable Frequency Drive