
$ 7225.68 EA
Company wide:
0
in stock
Documents & Guides
Two Door Wall-mtgtype 12 Encl., Bulletin A12sw (stainless Steel Type 12 Wide Front Wall-mounted Enclosures), Size/dims: 24.00x48.00x8.00, Material/finish: Ss Type 304
Overview
Two Door Wall-mtgtype 12 Encl., Bulletin A12sw (stainless Steel Type 12 Wide Front Wall-mounted Enclosures), Size/dims: 24.00x48.00x8.00, Material/finish: Ss Type 304
For indoor applications requiring stainless steel, enclosure features overlapping doors and a centerpost-free interior for easy panel and component installation. The enclosure is secured by a single key-locking handle and three-point latching.
Also known as: 783510839703, A244808WFSSLP, HOFA244808WFSSLP
Specifications
| Depth: | 8 in |
| Height: | 24 in |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Width: | 48 in |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #4 |
| Depth: | 8 in |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Stainless Steel 304 |
| Height: | 24 in |
| Width: | 48 in |
| Finish: | Brushed #4 |