#6-32 x 2" Truss Head Machine Screw, Slotted/Phillipse

Item #: 0668656

Cat #: TMC6322

UPC: 781002116516

$ 0.24 EA
Company wide:
2,200 in stock
Documents & Guides
Machine Screw, Slotted/Phillips Truss Head, Size: #6-32 x 2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 11651.*

Overview

Machine Screw, Slotted/Phillips Truss Head, Size: #6-32 x 2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 11651.*

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002116516, TMC6322, DOTTMC6322

Specifications

Length: 2 in
Screw Head: Truss
Drive: Phillips, Slotted
Size: # 6
Material: Steel
Length: 2 in
Drive: Phillips, Slotted
Material: Steel
Screw Head: Truss
Size: # 6