PVC CTD ZINC GROUND HUB 3/4IN DGRAY

Item #: 0668649
Cat #: STG2-G
UPC: 704508408824
$ 214.77 EA
Company wide:
0 in stock
PVC Coated Zinc Grounded Hub with Thermoplastic Insulated Throat, Pipe Size 3/4 Inch/21 Metric, Overall Diameter 1.44 Inch/36.58 Millimeters, Maximum Panel Thickness 0.19 Inch/4.83 Millimeters, Throat Diameter 0.78 Inch/19.81 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray

Overview

PVC Coated Zinc Grounded Hub with Thermoplastic Insulated Throat, Pipe Size 3/4 Inch/21 Metric, Overall Diameter 1.44 Inch/36.58 Millimeters, Maximum Panel Thickness 0.19 Inch/4.83 Millimeters, Throat Diameter 0.78 Inch/19.81 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray
Also known as: 704508408824, STG2-G, OCASTG2G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Iron
Diameter: 3/4 in
Material: PVC Coated Iron
Color: Gray

Customer Reviews

No reviews for this product
(0)