Rigid Coupling, Size: 3/4", Material: PVC Coated Steel.

Item #: 0668647

Cat #: CPL3/4-G

UPC: 704508362553

$ 29.34 EA
Company wide:
0 in stock
Documents & Guides
Rigid Coupling, Size: 3/4 Inch, Material: PVC Coated Steel.

Overview

Rigid Coupling, Size: 3/4 Inch, Material: PVC Coated Steel.

With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.

Also known as: 704508362553, CPL3/4-G, OCACPL34G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Gray