
PVC Coated Ground Hub, Insulated, Size: 1-1/2", Zinc
Item #: 0668643
Cat #: STG5-G
UPC: 704508408947
$ 295.76 EA
Company wide:
0
in stock
Documents & Guides
PVC Coated Ground Hub, Insulated, Size: 1-1/2 Inch, Material/Finish: Zinc/PVC Coated
Overview
PVC Coated Ground Hub, Insulated, Size: 1-1/2 Inch, Material/Finish: Zinc/PVC Coated
Also known as: 704508408947, STG5-G, OCASTG5G
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC Coated Zinc |
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Zinc |
| Color: | Gray |