
Grounding Bushing, Insulated, 2", Size: 14 - 4 AWG, Malleable Iron
Item #: 0668617
Cat #: GIB200L4BC
UPC: 781381091718
$ 30.72 EA
Company wide:
0
in stock
Documents & Guides
Grounding Bushing, Insulated, Diameter: 2 Inch, Size: 14 (SOL) - 4 (STR) AWG, Malleable Iron, Bronze Lug For Copper Conductors Only.
Overview
Grounding Bushing, Insulated, Diameter: 2 Inch, Size: 14 (SOL) - 4 (STR) AWG, Malleable Iron, Bronze Lug For Copper Conductors Only.
Also known as: 781381091718, GIB200L4BC, APPGIB200L4BC
Specifications
| Material: | Bronze |
| Diameter: | 2 in |
| Insulation: | Insulated |
| Material: | Bronze |
| Insulation: | Insulated |
| Diameter: | 2 in |