Lighting Transformer, Electronic, 75W, 12VDC Output, 120VAC Input

Item #: 0668612

Cat #: ELA75

UPC: 847801018465

Company wide:
0 in stock
Documents & Guides
Lighting Transformer, Electronic Type, 75 Watt, 12 Volt DC Output, 120 Volt AC Input

Overview

Lighting Transformer, Electronic Type, 75 Watt, 12 Volt DC Output, 120 Volt AC Input
Also known as: 847801018465, ELA75, ETEELA75

Specifications

Wattage: 75
Volts AC: 120
Volts DC: 12
Wattage: 75
Volts DC: 12
Volts AC: 120