HARGER GECLB22C 2AWG 2-HOLE3/8" HOLE - 1" O/C

Item #: 0668575

Cat #: GECLB22C

UPC: 808475010971

$ 12.04 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
HARGER GECLB22C 2AWG 2-HOLE 3/8" HOLE - 1" O/C

Overview

HARGER GECLB22C 2AWG 2-HOLE 3/8" HOLE - 1" O/C
Also known as: 808475010971, GECLB22C, HLPGECLB22C

Specifications

Material: Copper
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in